Motion
74698515
1-9/16" OAL, 5/16-18, Steel, Headed Rolling Ball End Clamping Screw; 0.216" Ball Diam
Mi Item #06290165
MFR #74698515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/16" OAL, 5/16-18, Steel, Headed Rolling Ball End Clamping Screw; 0.216" Ball Diam
Mi Item #06290165
MFR #74698515

Mfr description
9833-G 5/16-18X 1-1/4"RND TIP BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.2160 in
  • Hex Opening Size
    1/4 in
  • Length Under Head
    1-1/4 in
  • Overall Length
    1-9/16 in
  • Thread Size
    5/16-18 in

Details

  • Ball Material
    Stainless Steel
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Style
    Rolling Ball
  • Thread Standard
    UNC
  • Type
    Headed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)