Motion
74698358
2" OAL, 1/2-13, Stainless Steel, Headed Rolling Ball End Clamping Screw; 0.334" Ball Diam
MI ITEM #06290174
MFR #74698358
List Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" OAL, 1/2-13, Stainless Steel, Headed Rolling Ball End Clamping Screw; 0.334" Ball Diam
MI ITEM #06290174
MFR #74698358

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.95/each for your price

Overview

Mfr description
9837SS-G 1/2-13X1-1/2"ROUNDBALL SS BALL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.3340 in
  • Ball Material
    Stainless Steel
  • Style
    Rolling Ball
  • Hex Opening Size
    3/8 in
  • Length Under Head
    1-1/2 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Overall Length
    2 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Type
    Headed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text