Motion
84259043
1/4-20 Lobed Shoulder Flat Tip Grade C-12L14 Steel Thumb Screw - 3-7/8" OAL, 1-1/2" Head Diam x 7/8" Head Height, Black Oxide Finish
MI ITEM #06290180
MFR #84259043
List Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Lobed Shoulder Flat Tip Grade C-12L14 Steel Thumb Screw - 3-7/8" OAL, 1-1/2" Head Diam x 7/8" Head Height, Black Oxide Finish
MI ITEM #06290180
MFR #84259043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.10/each for your price

Overview

Mfr description
HKS-2530A-G 1-1/2 KNOB 1/4-20X3
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Diameter
    1-1/2 in
  • Head Height
    7/8 in
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Length
    3-7/8 in
  • Material
    Steel
  • Material Grade
    C-12L14
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Tip Type
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text