Motion
84259068
5/16-18 Lobed Shoulder Flat Tip Grade C-12L14 Steel Thumb Screw - 3-7/8" OAL, 2" Head Diam x 1" Head Height, Black Oxide Finish
Mi Item #06290182
MFR #84259068
Price$38.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Lobed Shoulder Flat Tip Grade C-12L14 Steel Thumb Screw - 3-7/8" OAL, 2" Head Diam x 1" Head Height, Black Oxide Finish
Mi Item #06290182
MFR #84259068

Mfr description
HKS-3130A-G 2 KNOB 5/16-18X3 GIBRALTAR
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.25/each

Specifications

Dimensions

  • Head Diameter
    2 in
  • Head Height
    1 in
  • Length
    3-7/8 in
  • Thread Size
    5/16-18

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
  • Tip Type
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)