Motion
84259092
1/2-13 Lobed Shoulder Flat Tip Grade C-12L14 Steel Thumb Screw - 3-1/4" OAL, 2-1/2" Head Diam x 1-1/2" Head Height, Black Oxide Finish
MI ITEM #06290185
MFR #84259092
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Lobed Shoulder Flat Tip Grade C-12L14 Steel Thumb Screw - 3-1/4" OAL, 2-1/2" Head Diam x 1-1/2" Head Height, Black Oxide Finish
MI ITEM #06290185
MFR #84259092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.45/each

Specifications

Dimensions

  • Head Diameter
    2-1/2 in
  • Head Height
    1-1/2 in
  • Length
    3-1/4 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
  • Tip Type
    Flat

Overview

Mfr description
HKS-5017A-G 2-1/2 KNOB 1/2-13X1.75
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought