Specifications
Dimensions
- Head Diameter2-1/2 in
- Head Height1-1/2 in
- Length4-1/2 in
- Thread Size5/8-11
Details
- Finish CoatingBlack Oxide
- Head MaterialAluminum
- Head TypeLobed
- MaterialSteel
- Material GradeC-12L14
- Thread StandardUNC
- Tip TypeFlat
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)