Motion
82054529
#10-32 Knurled Shoulder Steel Thumb Screw - 1.33" OAL, 0.32" Head Height, Zinc-Plated Finish, Black
MI ITEM #06290192
MFR #82054529
Price$8.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 Knurled Shoulder Steel Thumb Screw - 1.33" OAL, 0.32" Head Height, Zinc-Plated Finish, Black
MI ITEM #06290192
MFR #82054529

Mfr description
TS-302-G 10-32X.78 GIBRALTAR PLAS HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.03/each

Specifications

Dimensions

  • Head Diameter
    0.7500 in
  • Head Height
    0.3200 in
  • Length
    1.3300 in
  • Shoulder Diameter
    0.4700 in
  • Thread Size
    #10-32

Details

  • Finish Coating
    Zinc-Plated
  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)