Motion
82054560
1/4-20 Knurled Shoulder Steel Thumb Screw - 1.82" OAL, 0.37" Head Height, Zinc-Plated Finish, Black
Mi Item #06290196
MFR #82054560
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Knurled Shoulder Steel Thumb Screw - 1.82" OAL, 0.37" Head Height, Zinc-Plated Finish, Black
Mi Item #06290196
MFR #82054560

Mfr description
TS-306-G 1/4-20X1.18 GIBRALTAR PLAS HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.20/each

Specifications

Dimensions

  • Head Diameter
    0.9400 in
  • Head Height
    0.3700 in
  • Length
    1.8200 in
  • Shoulder Diameter
    0.5500 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Zinc-Plated
  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)