Motion
82054594
5/16-18 Knurled Shoulder Steel Thumb Screw - 2.33" OAL, 0.43" Head Height, Zinc-Plated Finish, Black
MI ITEM #06290199
MFR #82054594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Knurled Shoulder Steel Thumb Screw - 2.33" OAL, 0.43" Head Height, Zinc-Plated Finish, Black
MI ITEM #06290199
MFR #82054594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TS-309-G 5/16-18X1.57 GIBRALTAR PLAS HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Head Color
    Black
  • Head Diameter
    1.1800 in
  • Head Height
    0.4300 in
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Length
    2.3300 in
  • Material
    Steel
  • Shoulder Diameter
    0.6300 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text