Specifications
Dimensions
- Head Diameter1.4200 in
- Head Height0.4900 in
- Length1.6600 in
- Shoulder Diameter0.7100 in
- Thread Size3/8-16
Details
- Finish CoatingZinc-Plated
- Head ColorBlack
- Head MaterialPlastic
- Head TypeKnurled
- MaterialSteel
- Thread StandardUNC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)