Motion
82054636
M4x0.70 Knurled Shoulder Steel Thumb Screw - 34mm OAL, 20mm Head Diam x 8mm Head Height, Zinc-Plated Finish, Black
MI ITEM #06290203
MFR #82054636
List Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Knurled Shoulder Steel Thumb Screw - 34mm OAL, 20mm Head Diam x 8mm Head Height, Zinc-Plated Finish, Black
MI ITEM #06290203
MFR #82054636

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.08/each for your price

Overview

Mfr description
TS-420-G M4X20MM GIBRALTAR PLAS HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M4x0.70
  • Length
    34.00 mm
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Head Color
    Black
  • Head Diameter
    20.00 mm
  • Head Height
    8.00 mm
  • Head Type
    Knurled
  • Head Material
    Plastic
  • Shoulder Diameter
    12.00 mm
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text