Motion
82054644
M5x0.80 Knurled Shoulder Steel Thumb Screw - 29mm OAL, 20mm Head Diam x 8mm Head Height, Zinc-Plated Finish, Black
Mi Item #06290204
MFR #82054644
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Knurled Shoulder Steel Thumb Screw - 29mm OAL, 20mm Head Diam x 8mm Head Height, Zinc-Plated Finish, Black
Mi Item #06290204
MFR #82054644

Mfr description
TS-515-G M5X15MM GIBRALTAR PLAS HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Head Diameter
    20.00 mm
  • Head Height
    8.00 mm
  • Length
    29.00 mm
  • Shoulder Diameter
    12.00 mm
  • Thread Size
    M5x0.80

Details

  • Finish Coating
    Zinc-Plated
  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)