Motion
82054693
M8x1.25 Knurled Shoulder Steel Thumb Screw - 59.5mm OAL, 30mm Head Diam x 11mm Head Height, Zinc-Plated Finish, Black
Mi Item #06290209
MFR #82054693
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Knurled Shoulder Steel Thumb Screw - 59.5mm OAL, 30mm Head Diam x 11mm Head Height, Zinc-Plated Finish, Black
Mi Item #06290209
MFR #82054693

Mfr description
TS-840-G M8X40MM GIBRALTAR PLAS HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Dimensions

  • Head Diameter
    30.00 mm
  • Head Height
    11.00 mm
  • Length
    59.50 mm
  • Shoulder Diameter
    16.00 mm
  • Thread Size
    M8x1.25

Details

  • Finish Coating
    Zinc-Plated
  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)