Motion
00316455
#10-24 UNC Thread, Uncoated, Brass Round Knurled Check Nut;1/4" Overall Height, 3/4" Diam x 3/16" Head Height, 1/2" Base Diam
MI ITEM #06290249
MFR #00316455
List Price$11.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 UNC Thread, Uncoated, Brass Round Knurled Check Nut;1/4" Overall Height, 3/4" Diam x 3/16" Head Height, 1/2" Base Diam
MI ITEM #06290249
MFR #00316455

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.63/each for your price

Overview

Mfr description
KN-10B-G 10-24X3/4" GIBRALTAR BRS
  • Brass is an alloy of copper & zinc that is durable, nonmagnetic & conductive.
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) & larger thread pitches.

Specifications

  • Base Diameter
    1/2 in
  • Finish Coating
    Uncoated
  • Head Diameter
    3/4 in
  • Head Height
    3/16 in
  • Head Type
    Round Knurled
  • Material
    Brass
  • Overall Height
    1/4 in
  • Thread Size
    #10-24 in
  • Thread Standard
    UNC
  • Type
    Check Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text