Motion
00316489
1/4-20" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;1/4" Overall Height, 7/8" Diam x 3/16" Head Height, 5/8" Diam x 1/16" Base Height
Mi Item #06290252
MFR #00316489
Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;1/4" Overall Height, 7/8" Diam x 3/16" Head Height, 5/8" Diam x 1/16" Base Height
Mi Item #06290252
MFR #00316489

Mfr description
KN-25SS-G 1/4-20X7/8" GIBRALTAR SS
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.55/each

Specifications

Dimensions

  • Base Diameter
    5/8 in
  • Base Height
    1/16 in
  • Head Diameter
    7/8 in
  • Head Height
    3/16 in
  • Overall Height
    1/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Uncoated
  • Head Type
    Round Knurled
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Check Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)