1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
00316505
5/16-18" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;3/8" Overall Height, 1" Head Diam, 3/4" Diam x 3/32" Base Height
MI ITEM #
06290254
MFR #
00316505
Price
$23.90
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 00316505
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
00316505
5/16-18" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;3/8" Overall Height, 1" Head Diam, 3/4" Diam x 3/32" Base Height
MI ITEM #
06290254
MFR #
00316505
Mfr description
KN-31SS-G 5/16-18X1" GIBRALTAR SS
Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.90
/each
Add to Cart
Specifications
Dimensions
Base Diameter
3/4 in
Base Height
3/32 in
Head Diameter
1 in
Overall Height
3/8 in
Thread Size
5/16-18 in
Details
Finish Coating
Uncoated
Head Type
Round Knurled
Material
Stainless Steel
Thread Standard
UNC
Type
Check Nut
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items