Motion
00316521
3/8-16" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;3/8" Overall Height, 1" Head Diam, 3/4" Diam x 3/32" Base Height
MI ITEM #06290256
MFR #00316521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;3/8" Overall Height, 1" Head Diam, 3/4" Diam x 3/32" Base Height
MI ITEM #06290256
MFR #00316521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KN-37SS-G 3/8-16X1" GIBRALTAR SS
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
  • UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) & larger thread pitches.

Specifications

  • Base Diameter
    3/4 in
  • Base Height
    3/32 in
  • Finish Coating
    Uncoated
  • Head Diameter
    1 in
  • Head Type
    Round Knurled
  • Material
    Stainless Steel
  • Overall Height
    3/8 in
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Type
    Check Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text