Motion
00316562
5/8-11" UNC Thread, Uncoated, Brass Round Knurled Check Nut;1/2" Overall Height, 1-3/8" Diam x 3/8" Head Height, 1-1/8" Diam x 1/8" Base Height
Mi Item #06290259
MFR #00316562
Price$19.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11" UNC Thread, Uncoated, Brass Round Knurled Check Nut;1/2" Overall Height, 1-3/8" Diam x 3/8" Head Height, 1-1/8" Diam x 1/8" Base Height
Mi Item #06290259
MFR #00316562

Mfr description
KN-62B-G 5/8-11X1-1/8" GIBRALTAR BRS
  • Brass is an alloy of copper & zinc that is durable, nonmagnetic & conductive.
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.33/each

Specifications

Dimensions

  • Base Diameter
    1-1/8 in
  • Base Height
    1/8 in
  • Head Diameter
    1-3/8 in
  • Head Height
    3/8 in
  • Overall Height
    1/2 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Uncoated
  • Head Type
    Round Knurled
  • Material
    Brass
  • Thread Standard
    UNC
  • Type
    Check Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)