Motion
00316570
5/8-11" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;1/2" Overall Height, 1-3/8" Diam x 3/8" Head Height, 1-1/8" Diam x 1/8" Base Height
MI ITEM #06290260
MFR #00316570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11" UNC Thread, Uncoated, Stainless Steel Round Knurled Check Nut;1/2" Overall Height, 1-3/8" Diam x 3/8" Head Height, 1-1/8" Diam x 1/8" Base Height
MI ITEM #06290260
MFR #00316570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KN-62SS-G 5/8-11X1-1/8" GIBRALTAR SS
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor & corrosive applications.
  • UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) & larger thread pitches.

Specifications

  • Base Diameter
    1-1/8 in
  • Base Height
    1/8 in
  • Finish Coating
    Uncoated
  • Head Diameter
    1-3/8 in
  • Head Height
    3/8 in
  • Head Type
    Round Knurled
  • Material
    Stainless Steel
  • Overall Height
    1/2 in
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Type
    Check Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text