Motion
77414233
1/4-20, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/4" Shank Diam, 3" Hole Center to End, 2-5/8" Thread Length
MI ITEM #06290261
MFR #77414233
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 1/4" Shank Diam, 3" Hole Center to End, 2-5/8" Thread Length
MI ITEM #06290261
MFR #77414233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
832403-G 1/4-20X3" CS GIBRALTAR
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Black Oxide
  • Head Outside Diameter
    1/2 in
  • Head Thickness
    1/4 in
  • Head Type
    Eye Hole
  • Hole Center to End
    3 in
  • Hole Diameter
    3/16 in
  • Material
    Alloy Steel
  • Shank Diameter
    1/4 in
  • Thread Length
    2-5/8 in
  • Thread Size
    1/4-20 in
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text