Motion
77414266
1/2-13, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/8" Shank Diam, 5" Hole Center to End, 4-1/2" Thread Length
Mi Item #06290264
MFR #77414266
Price$42.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, External Male Thread, Alloy Steel, Eye Hole Head, Rod End Black Oxide Finish, 3/8" Shank Diam, 5" Hole Center to End, 4-1/2" Thread Length
Mi Item #06290264
MFR #77414266

Mfr description
832427-G 3/8-1/2 13X5 CS GIBRALTAR
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.93/each

Specifications

Dimensions

  • Head Outside Diameter
    1 in
  • Head Thickness
    1/2 in
  • Hole Diameter
    3/8 in
  • Shank Diameter
    3/8 in
  • Thread Length
    4-1/2 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Eye Hole
  • Hole Center to End
    5 in
  • Material
    Alloy Steel
  • Thread Standard
    UNC
  • Thread Type
    External (Male)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)