Motion
01599877
1/4-20, 1-1/4" Thread Length, 1/4" Hole Diam, Steel, Swing Bolt;Black Oxide Finish, Grade 1045, 5/16" Head Thickness, 2-1/2" Hole Center to End
MI ITEM #06290268
MFR #01599877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 1-1/4" Thread Length, 1/4" Hole Diam, Steel, Swing Bolt;Black Oxide Finish, Grade 1045, 5/16" Head Thickness, 2-1/2" Hole Center to End
MI ITEM #06290268
MFR #01599877

Mfr description
832710-G 1/4-20X1-1/4" GIBRALTAR SWING
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Swing bolts have thick heads, short shanks and threads that do not extend up to the head. Their large, wide heads give them more clearance to pivot in linking applications.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    5/16 in
  • Head Width
    1/2 in
  • Hole Diameter
    1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Black Oxide
  • Hole Center to End
    2-1/2 in
  • Material
    Steel
  • Material Grade
    1045
  • Thread Standard
    UNC
  • Type
    Swing Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)