Motion
01599893
5/16-18, 1-3/8" Thread Length, 5/16" Hole Diam, Steel, Swing Bolt;Black Oxide Finish, Grade 1045, 3/8" Head Thickness, 3" Hole Center to End
MI ITEM #06290270
MFR #01599893
List Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1-3/8" Thread Length, 5/16" Hole Diam, Steel, Swing Bolt;Black Oxide Finish, Grade 1045, 3/8" Head Thickness, 3" Hole Center to End
MI ITEM #06290270
MFR #01599893

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.28/each for your price

Overview

Mfr description
832730-G 5/16-18X1-3/8" GIBRALTAR SWING
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
  • Swing bolts have thick heads, short shanks and threads that do not extend up to the head. Their large, wide heads give them more clearance to pivot in linking applications.

Specifications

  • Finish Coating
    Black Oxide
  • Head Thickness
    3/8 in
  • Head Width
    5/8 in
  • Hole Center to End
    3 in
  • Hole Diameter
    5/16 in
  • Material
    Steel
  • Material Grade
    1045
  • Thread Length
    1-3/8 in
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Type
    Swing Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text