Motion
77413516
1/4-20, 2-5/8" Thread Length, 0.257" Hole Diam, Steel, Jig Latch Bolt;Black Oxide Finish, 1/4" Head Thickness, 2-5/16" Hole Center to End
Mi Item #06290277
MFR #77413516
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 2-5/8" Thread Length, 0.257" Hole Diam, Steel, Jig Latch Bolt;Black Oxide Finish, 1/4" Head Thickness, 2-5/16" Hole Center to End
Mi Item #06290277
MFR #77413516

Mfr description
832850-G 1/4X20X2-5/8" GIBRALTAR JIG
  • Jig latch bolts resemble swing bolts but have thinner heads and longer shanks. Their threads extend up to or very close to the head.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Head Thickness
    1/4 in
  • Head Width
    1/2 in
  • Hole Diameter
    0.2570 in
  • Thread Length
    2-5/16 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Black Oxide
  • Hole Center to End
    2-5/8 in
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Jig Latch Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)