Motion
77413532
5/16-18, 3-3/16" Thread Length, 0.323" Hole Diam, Steel, Jig Latch Bolt;Black Oxide Finish, 5/16" Head Thickness, 2-13/16" Hole Center to End
MI ITEM #06290278
MFR #77413532
List Price$21.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 3-3/16" Thread Length, 0.323" Hole Diam, Steel, Jig Latch Bolt;Black Oxide Finish, 5/16" Head Thickness, 2-13/16" Hole Center to End
MI ITEM #06290278
MFR #77413532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.15/each for your price

Overview

Mfr description
832855-G 5/16X18X3-3/16" GIBRALTAR JIG
  • Jig latch bolts resemble swing bolts but have thinner heads and longer shanks. Their threads extend up to or very close to the head.
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Black Oxide
  • Head Thickness
    5/16 in
  • Head Width
    5/8 in
  • Hole Center to End
    3-3/16 in
  • Hole Diameter
    0.3230 in
  • Material
    Steel
  • Thread Length
    2-13/16 in
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC
  • Type
    Jig Latch Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text