Motion
77414167
1/4-20, External Male Thread, Stainless Steel, Eye Hole Head, Rod End Uncoated, 1/4" Shank Diam, 3" Hole Center to End, Grade 304, 2-1/2" Thread Length
MI ITEM #06290281
MFR #77414167
Price$33.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, External Male Thread, Stainless Steel, Eye Hole Head, Rod End Uncoated, 1/4" Shank Diam, 3" Hole Center to End, Grade 304, 2-1/2" Thread Length
MI ITEM #06290281
MFR #77414167

Mfr description
832SF2030-G 1/4-20X3" SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.80/each

Specifications

Dimensions

  • Head Outside Diameter
    1/2 in
  • Head Thickness
    1/4 in
  • Hole Diameter
    1/4 in
  • Shank Diameter
    1/4 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Uncoated
  • Head Type
    Eye Hole
  • Hole Center to End
    3 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Thread Standard
    UNC
  • Thread Type
    External (Male)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)