Motion
77414183
5/16-18, External Male Thread, Stainless Steel, Eye Hole Head, Rod End Uncoated, 5/16" Shank Diam, 4" Hole Center to End, Grade 304, 3-1/2" Thread Length
Mi Item #06290282
MFR #77414183
Price$43.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, External Male Thread, Stainless Steel, Eye Hole Head, Rod End Uncoated, 5/16" Shank Diam, 4" Hole Center to End, Grade 304, 3-1/2" Thread Length
Mi Item #06290282
MFR #77414183

Mfr description
832SF3040-G 5/16-18X4'' SS GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.40/each

Specifications

Dimensions

  • Head Outside Diameter
    5/8 in
  • Head Thickness
    5/16 in
  • Hole Diameter
    5/16 in
  • Shank Diameter
    5/16 in
  • Thread Length
    3-1/2 in
  • Thread Size
    5/16-18 in

Details

  • Finish Coating
    Uncoated
  • Head Type
    Eye Hole
  • Hole Center to End
    4 in
  • Material
    Stainless Steel
  • Material Grade
    304
  • Thread Standard
    UNC
  • Thread Type
    External (Male)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)