Motion
77416220
1/2-13 Thread, 2" Thread Length, 2-1/2" Length Under Head, Steel T Bolt;7/8" Head Width x 5/16" Head Height, Grade 5
MI ITEM #06290289
MFR #77416220
List Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 2" Thread Length, 2-1/2" Length Under Head, Steel T Bolt;7/8" Head Width x 5/16" Head Height, Grade 5
MI ITEM #06290289
MFR #77416220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.85/each for your price

Overview

Mfr description
841005-G 1/2X13X2-1/2" GIBRALTAR T-BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    5/16 in
  • Length Under Head
    2-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Length
    2 in
  • Thread Size
    1/2-13 in
  • Thread Standard
    UNC
  • Head Width
    7/8 in
  • Type
    T-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text