1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
77416238
1/2-13 Thread, 2" Thread Length, 3" Length Under Head, Steel T Bolt;7/8" Head Width x 5/16" Head Height, Grade 5
MI ITEM #
06290290
MFR #
77416238
Price
$21.88
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 77416238
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
77416238
1/2-13 Thread, 2" Thread Length, 3" Length Under Head, Steel T Bolt;7/8" Head Width x 5/16" Head Height, Grade 5
MI ITEM #
06290290
MFR #
77416238
Mfr description
841006-G 1/2X13X3" GIBRALTAR HEAT TRT
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$21
.88
/each
Add to Cart
Specifications
Dimensions
Head Height
5/16 in
Head Width
7/8 in
Length Under Head
3 in
Thread Length
2 in
Thread Size
1/2-13 in
Details
Finish Coating
Black Oxide
Material
Steel
Material Grade
Grade 5
Thread Standard
UNC
Type
T-Bolt
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items