Motion
77416261
1/2-13 Thread, 2" Thread Length, 4-1/2" Length Under Head, Steel T Bolt;7/8" Head Width x 5/16" Head Height, Grade 5
Mi Item #06290293
MFR #77416261
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Thread, 2" Thread Length, 4-1/2" Length Under Head, Steel T Bolt;7/8" Head Width x 5/16" Head Height, Grade 5
Mi Item #06290293
MFR #77416261

Mfr description
841009-G 1/2X13X4-1/2" GIBRALTAR T-BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Head Height
    5/16 in
  • Head Width
    7/8 in
  • Length Under Head
    4-1/2 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)