Motion
77416329
5/8-11 Thread, 1-1/4" Thread Length, 1-1/2" Length Under Head, Steel T Bolt;1-1/8" Head Width x 13/32" Head Height, Grade 5
MI ITEM #06290299
MFR #77416329
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Thread, 1-1/4" Thread Length, 1-1/2" Length Under Head, Steel T Bolt;1-1/8" Head Width x 13/32" Head Height, Grade 5
MI ITEM #06290299
MFR #77416329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
841103-G 5/8-11X1-1/2" GIBRALTAR T-BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    13/32 in
  • Head Width
    1-1/8 in
  • Length Under Head
    1-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Length
    1-1/4 in
  • Thread Size
    5/8-11 in
  • Thread Standard
    UNC
  • Type
    T-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text