Motion
77416345
5/8-11 Thread, 2" Thread Length, 2-1/2" Length Under Head, Steel T Bolt;1-1/8" Head Width x 13/32" Head Height, Grade 5
Mi Item #06290301
MFR #77416345
Price$24.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Thread, 2" Thread Length, 2-1/2" Length Under Head, Steel T Bolt;1-1/8" Head Width x 13/32" Head Height, Grade 5
Mi Item #06290301
MFR #77416345

Mfr description
841105-G 5/8-11X2-1/2" GIBRALTAR HEAT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.83/each

Specifications

Dimensions

  • Head Height
    13/32 in
  • Head Width
    1-1/8 in
  • Length Under Head
    2-1/2 in
  • Thread Length
    2 in
  • Thread Size
    5/8-11 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)