Specifications
Dimensions
- Head Height13/32 in
- Head Width1-1/8 in
- Length Under Head5 in
- Thread Length2 in
- Thread Size5/8-11 in
Details
- Finish CoatingBlack Oxide
- MaterialSteel
- Material GradeGrade 5
- Thread StandardUNC
- TypeT-Bolt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)