Motion
77416428
1-8 Thread, 4" Thread Length, 4" Length Under Head, Steel T Bolt;1-11/16" Head Width x 11/16" Head Height, Grade 5
MI ITEM #06290309
MFR #77416428
Price$77.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 Thread, 4" Thread Length, 4" Length Under Head, Steel T Bolt;1-11/16" Head Width x 11/16" Head Height, Grade 5
MI ITEM #06290309
MFR #77416428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$77.60/each

Specifications

Dimensions

  • Head Height
    11/16 in
  • Head Width
    1-11/16 in
  • Length Under Head
    4 in
  • Thread Length
    4 in
  • Thread Size
    1-8 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Bolt

Overview

Mfr description
841408-G 1X8X4" GIBRALTAR T-BOLT HEAT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought