Motion
73224156
3/8-16 Thread, 2" Thread Length, 2-1/2" Length Under Head, Steel T Bolt;11/16" Head Width x 1/4" Head Height, Grade 5
Mi Item #06290316
MFR #73224156
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 2" Thread Length, 2-1/2" Length Under Head, Steel T Bolt;11/16" Head Width x 1/4" Head Height, Grade 5
Mi Item #06290316
MFR #73224156

Mfr description
841505-G 3/8-16X2-1/2" GIBRALTAR HEAT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.98/each

Specifications

Dimensions

  • Head Height
    1/4 in
  • Head Width
    11/16 in
  • Length Under Head
    2-1/2 in
  • Thread Length
    2 in
  • Thread Size
    3/8-16 in

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)