Motion
73224214
3/8-16 Thread, 2" Thread Length, 6" Length Under Head, Steel T Bolt;11/16" Head Width x 1/4" Head Height, Grade 5
MI ITEM #06290322
MFR #73224214
List Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Thread, 2" Thread Length, 6" Length Under Head, Steel T Bolt;11/16" Head Width x 1/4" Head Height, Grade 5
MI ITEM #06290322
MFR #73224214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.68/each for your price

Overview

Mfr description
841512-G 3/8-16X6" GIBRALTAR T-BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    1/4 in
  • Head Width
    11/16 in
  • Length Under Head
    6 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Length
    2 in
  • Thread Size
    3/8-16 in
  • Thread Standard
    UNC
  • Type
    T-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text