Motion
77415776
3/8-16, 2-1/2" Thread Length, 3/8" Slot Width, Black Oxide, Steel T Slot Bolt - 4" Length Under Head, Grade 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #06290329
MFR #77415776
List Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 2-1/2" Thread Length, 3/8" Slot Width, Black Oxide, Steel T Slot Bolt - 4" Length Under Head, Grade 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #06290329
MFR #77415776

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.25/each for your price

Overview

Mfr description
842340-G 3/8-16X4" GIBRALTAR T-SLOT BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    3/8-16
  • Slot Width
    3/8 in
  • Head Height
    3/16 in
  • Head Width
    11/16 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Length Under Head
    4 in
  • Material Grade
    Grade 5
  • Thread Length
    2-1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text