Motion
77415792
3/8-16, 2-1/2" Thread Length, 3/8" Slot Width, Black Oxide, Steel T Slot Bolt - 6" Length Under Head, Grade 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #06290331
MFR #77415792
List Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 2-1/2" Thread Length, 3/8" Slot Width, Black Oxide, Steel T Slot Bolt - 6" Length Under Head, Grade 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #06290331
MFR #77415792

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.58/each for your price

Overview

Mfr description
842360-G 3/8-16X6" GIBRALTAR T-SLOT BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    3/16 in
  • Head Width
    11/16 in
  • Length Under Head
    6 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Slot Width
    3/8 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text