Motion
77415818
1/2-13, 1-1/2" Thread Length, 1/2" Slot Width, Black Oxide, Steel T Slot Bolt - 2" Length Under Head, Grade 5, 7/8" Head Width x 11/32" Head Height
MI ITEM #06290333
MFR #77415818
List Price$23.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/2" Thread Length, 1/2" Slot Width, Black Oxide, Steel T Slot Bolt - 2" Length Under Head, Grade 5, 7/8" Head Width x 11/32" Head Height
MI ITEM #06290333
MFR #77415818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.05/each for your price

Overview

Mfr description
842520-G 1/2-13X2" GIBRALTAR T-SLOT BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    1/2-13
  • Slot Width
    1/2 in
  • Head Height
    11/32 in
  • Head Width
    7/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Length Under Head
    2 in
  • Material Grade
    Grade 5
  • Thread Length
    1-1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text