Motion
77415834
1/2-13, 2" Thread Length, 1/2" Slot Width, Black Oxide, Steel T Slot Bolt - 3" Length Under Head, Grade 5, 7/8" Head Width x 11/32" Head Height
Mi Item #06290335
MFR #77415834
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 2" Thread Length, 1/2" Slot Width, Black Oxide, Steel T Slot Bolt - 3" Length Under Head, Grade 5, 7/8" Head Width x 11/32" Head Height
Mi Item #06290335
MFR #77415834

Mfr description
842530-G 1/2-13X3" GIBRALTAR T-SLOT BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Head Height
    11/32 in
  • Head Width
    7/8 in
  • Length Under Head
    3 in
  • Slot Width
    1/2 in
  • Thread Length
    2 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)