Motion
77415859
1/2-13, 2-1/2" Thread Length, 1/2" Slot Width, Black Oxide, Steel T Slot Bolt - 4" Length Under Head, Grade 5, 7/8" Head Width x 11/32" Head Height
MI ITEM #06290337
MFR #77415859
List Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 2-1/2" Thread Length, 1/2" Slot Width, Black Oxide, Steel T Slot Bolt - 4" Length Under Head, Grade 5, 7/8" Head Width x 11/32" Head Height
MI ITEM #06290337
MFR #77415859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.05/each for your price

Overview

Mfr description
842540-G 1/2-13X4" GIBRALTAR T-SLOT BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    11/32 in
  • Head Width
    7/8 in
  • Length Under Head
    4 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Slot Width
    1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/2-13
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text