Motion
77415958
5/8-11, 2" Thread Length, 5/8" Slot Width, Black Oxide, Steel T Slot Bolt - 3-1/2" Length Under Head, Grade 5, 1-1/8" Head Width x 11/32" Head Height
MI ITEM #06290347
MFR #77415958
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 2" Thread Length, 5/8" Slot Width, Black Oxide, Steel T Slot Bolt - 3-1/2" Length Under Head, Grade 5, 1-1/8" Head Width x 11/32" Head Height
MI ITEM #06290347
MFR #77415958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
842635-G 5/8-11X3-1/2" GIBRALTAR T-SLOT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    11/32 in
  • Head Width
    1-1/8 in
  • Length Under Head
    3-1/2 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Slot Width
    5/8 in
  • Thread Length
    2 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text