Motion
77416097
3/4-10, 2-1/2" Thread Length, 3/4" Slot Width, Black Oxide, Steel T Slot Bolt - 4" Length Under Head, Grade 5, 1-1/4" Head Width x 15/32" Head Height
Mi Item #06290360
MFR #77416097
Price$41.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 2-1/2" Thread Length, 3/4" Slot Width, Black Oxide, Steel T Slot Bolt - 4" Length Under Head, Grade 5, 1-1/4" Head Width x 15/32" Head Height
Mi Item #06290360
MFR #77416097

Mfr description
842740-G 3/4-10X4" GIBRALTAR T-SLOT BOLT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.93/each

Specifications

Dimensions

  • Head Height
    15/32 in
  • Head Width
    1-1/4 in
  • Length Under Head
    4 in
  • Slot Width
    3/4 in
  • Thread Length
    2-1/2 in
  • Thread Size
    3/4-10

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 5
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)