Motion
64255458
3/16" Hole Diam, 2-1/2" Hole Ctr to Lever End, 9/16" Overall Width, Heat Treated Steel, Double Cam, Clamp Cam Lever; 1/16" Travel, 9/16" Hole Ctr to Cam End Radius, 1/4" Space Between Cams
MI ITEM #06290369
MFR #64255458
Price$42.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Hole Diam, 2-1/2" Hole Ctr to Lever End, 9/16" Overall Width, Heat Treated Steel, Double Cam, Clamp Cam Lever; 1/16" Travel, 9/16" Hole Ctr to Cam End Radius, 1/4" Space Between Cams
MI ITEM #06290369
MFR #64255458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.20/each

Specifications

Dimensions

  • Hole Diameter
    3/16 in
  • Overall Width
    9/16 in
  • Travel
    1/16 in

Details

  • Finish Coating
    Black Oxide
  • Hole Center To Cam End Radius
    9/16 in
  • Hole Center To Lever End
    2-1/2 in
  • Material
    Heat Treated Steel
  • Space Between Cams
    1/4 in
  • Type
    Double Cam

Overview

Mfr description
849005-G 2-1/2 LONG DOUBLE GIBRALTAR CAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought