Motion
64255474
3/8" Hole Diam, 5" Hole Ctr to Lever End, 1-1/8" Overall Width, Heat Treated Steel, Double Cam, Clamp Cam Lever; 7/64" Travel, 15/16" Hole Ctr to Cam End Radius, 1/2" Space Between Cams
MI ITEM #06290371
MFR #64255474
Price$60.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hole Diam, 5" Hole Ctr to Lever End, 1-1/8" Overall Width, Heat Treated Steel, Double Cam, Clamp Cam Lever; 7/64" Travel, 15/16" Hole Ctr to Cam End Radius, 1/2" Space Between Cams
MI ITEM #06290371
MFR #64255474

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.33/each

Specifications

Dimensions

  • Hole Diameter
    3/8 in
  • Overall Width
    1-1/8 in
  • Travel
    7/64 in

Details

  • Finish Coating
    Black Oxide
  • Hole Center To Cam End Radius
    15/16 in
  • Hole Center To Lever End
    5 in
  • Material
    Heat Treated Steel
  • Space Between Cams
    1/2 in
  • Type
    Double Cam

Overview

Mfr description
849015-G 5 LONG DOUBLE GIBRALTAR CAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought