Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Hole Diam, 5-3/8" Hole Ctr to Lever End, 1-1/4" Overall Width, Heat Treated Steel, Double Cam, Clamp Cam Lever; 9/64" Travel, 1-3/16" Hole Ctr to Cam End Radius, 5/8" Space Between Cams
MI ITEM #06290372
MFR #64255482

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
849020-G 5-3/8 LONG DOUBLE GIBRALTAR CAM

Specifications

  • Type
    Double Cam
  • Material
    Heat Treated Steel
  • Finish Coating
    Black Oxide
  • Hole Center To Cam End Radius
    1-3/16 in
  • Hole Center To Lever End
    5-3/8 in
  • Hole Diameter
    5/8 in
  • Overall Width
    1-1/4 in
  • Space Between Cams
    5/8 in
  • Travel
    9/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought