Motion
77414035
#10-32 UNF Thread, Black Oxide Finish, Steel Round Knurled Check Nut;3/16" Overall Height, 3/4" Head Diam, 7/16" Base Diam
Mi Item #06290373
MFR #77414035
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Thread, Black Oxide Finish, Steel Round Knurled Check Nut;3/16" Overall Height, 3/4" Head Diam, 7/16" Base Diam
Mi Item #06290373
MFR #77414035

Mfr description
853300-G 10/32" GIBRALTAR CHECK NUT
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Base Diameter
    7/16 in
  • Head Diameter
    3/4 in
  • Overall Height
    3/16 in
  • Thread Size
    #10-32 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Round Knurled
  • Material
    Steel
  • Thread Standard
    UNF
  • Type
    Check Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)