Motion
77414043
1/4-20" UNC Thread, Black Oxide Finish, Steel Round Knurled Check Nut;7/32" Overall Height, 3/4" Head Diam, 1/2" Base Diam
MI ITEM #06290374
MFR #77414043
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20" UNC Thread, Black Oxide Finish, Steel Round Knurled Check Nut;7/32" Overall Height, 3/4" Head Diam, 1/2" Base Diam
MI ITEM #06290374
MFR #77414043

Mfr description
853305-G 1/4X20" GIBRALTAR CHECK NUT
  • Check nuts are installed by hand over the first nut to prevent fasteners from loosening. They are used in high-vibration applications.
  • Round knurled head types have thick, cylindrical heads with a pattern of ridges that allow for easy gripping & tightening by hand.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.45/each

Specifications

Dimensions

  • Base Diameter
    1/2 in
  • Head Diameter
    3/4 in
  • Overall Height
    7/32 in
  • Thread Size
    1/4-20 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Round Knurled
  • Material
    Steel
  • Thread Standard
    UNC
  • Type
    Check Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)