Motion
77413649
1/4" Shoulder Diam x 5/16" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 3/16" Head Height x 3/8" Head Diam
Mi Item #06290379
MFR #77413649
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shoulder Diam x 5/16" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 3/16" Head Height x 3/8" Head Diam
Mi Item #06290379
MFR #77413649

Mfr description
831203-G 10-24X.250X5/16" GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.75/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    1/8in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    5/16 in
  • Thread Depth
    3/8 in
  • Thread Size
    #10-24

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    1137
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)