Motion
77413664
1/4" Shoulder Diam x 1/2" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 3/16" Head Height x 3/8" Head Diam
MI ITEM #06290381
MFR #77413664
List Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shoulder Diam x 1/2" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;1137 Steel, Black Oxide Finish, 3/16" Head Height x 3/8" Head Diam
MI ITEM #06290381
MFR #77413664

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.75/each for your price

Overview

Mfr description
831205-G 10-24X.250X1/2" GIBRALTAR SOCK
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    1/8in
  • Material
    Steel
  • Material Grade
    1137
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    1/2 in
  • Thread Depth
    3/8 in
  • Thread Size
    #10-24
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought